Shop HOKE
See all product information
Create Account
Butt Weld Connector: CBW 1/4in x 1/8in 316SS Construction
- Mfr # 4CBW2316
- Zoro # G416523794
product price:Â
$
75.89
/ea
Key Features
Basic Fitting Material
Stainless Steel
Pipe Size - Pipe Fitting
1/8 in
Length
1.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4CBW2316
- Zoro #
- G416523794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size - Pipe Fitting
- 1/8 in
- Length
- 1.33 in
Details
- Item
- Butt Weld Connector: CBW
- Basic Fitting Material
- Stainless Steel
Description
connects fractional tube to pipe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.