Poppet Check Valve, 6200 Series, 1/4 in MNPT x 1/4 in MNPT, 316 Stainless Steel
- Mfr # 6233M4Y
- Zoro # G516507106
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
Material
316 Stainless Steel
Length
2-3/8 in / 60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6233M4Y
- Zoro #
- G516507106
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- Buna N: -40 Degrees to 200 Degrees F, Viton: -20 Degrees to 350 Degrees F / Buna N: -40 Degrees to 93 Degrees C, Viton: -29 Degrees to 177 Degrees C
- Material
- 316 Stainless Steel
- Item
- 6200 Series Poppet Check Valves
Dimensions
- Length
- 2-3/8 in / 60 mm
Description
The HOKE 6233M4Y 6200 Series is a poppet check valve intended for one-direction flow applications and to close when flow stops or reverses. Common uses include backflow control applications, use in systems with components such as solenoids, regulators, and pumps, and system pressure management applications in fluid handling systems.
Key Features:
- Connection Size: 1/4 in MNPT x 1/4 in MNPT
- Pressure Rating: 6000 psi
- Material: 316 stainless steel
- Length: 2-3/8 in. / 60 mm
- Temperature Range: Buna N: -40 to +200 degrees F (-40 to +93 degrees C); Viton: -20 to +350 degrees F (-29 to +177 degrees C)
- Valve Type: 6200 Series poppet check valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.