Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209016-0040
- Zoro # G709199453
product price:Â
$
44.79
/ea
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
TurboTip Point
Flute Length
2 in
Primary Material Application
Stainless Steel
Length
3 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0040
- Zoro #
- G709199453
- UPC #
- 5060451529913
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- TurboTip Point
- Primary Material Application
- Stainless Steel
- Item
- Drill Bit
- Series
- VersaDrive
- Finish - Machining
- TiN
- Impact Rating
- Impact Rated
- Measurement System
- Fractional Inch
- Shank Type - Machining
- VersaDrive Hex
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 2 in
- Length
- 3 7/16 in
- Drill Bit Size
- 1/4 in
- Shank Hex Size
- 7/16 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.