Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Step Drill Bit Set
- Mfr # 505050-SET1
- Zoro # G215797129
product price:Â
$
319.32
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Stainless Steel
Shank Diameter
7/16 in
Overall Length
81 mm, 95.5 mm, 97 mm
Largest Drill Bit Size
1 1/4 in
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505050-SET1
- Zoro #
- G215797129
- UPC #
- 5061043633117
- Country of Origin
- United Kingdom
- Primary Material Application
- Stainless Steel
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Item
- Step Drill Bit Set
- Drill Bit Point Angle
- 135 Degrees
- Impact Rated
- Impact Rated
- Measurement System
- Fractional Inch
- Number of Drill Bits
- 3
- Drill Bit Case Type
- Foam
- Shank Type - Machining
- Hex
Dimensions
- Shank Diameter
- 7/16 in
- Overall Length
- 81 mm, 95.5 mm, 97 mm
- Largest Drill Bit Size
- 1 1/4 in
- Flute Length
- 52 mm, 67 mm, 68 mm
- Drill Bit Sizes Included
- 13/16 in, 1 in, 1 1/4 in
- Maximum Hole Size
- 13/16 in, 1 in, 1 1/4 in
- Shank Length
- 28.5 mm, 29 mm
- Smallest Drill Bit Size
- 5/16 in
Description
Step Drill Bit Set, High Speed Steel, TiN, Hex, Number of Drill Bits 3, Shank Length 28.5 mm, 29 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.