Drill Bit
- Mfr # 209016-0080
- Zoro # G009199047
product price:Â
$
52.75
/ea
Key Features
Finish - Machining
TiN
Series
VersaDrive
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bit Point Type
TurboTip Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0080
- Zoro #
- G009199047
- UPC #
- 5060451529951
- Country of Origin
- China
- Finish - Machining
- TiN
- Series
- VersaDrive
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Drill Bit Point Type
- TurboTip Point
- Drill Bit Point Angle
- 135 Degrees
- Item
- Drill Bit
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Shank Type - Machining
- VersaDrive Hex
- Primary Material Application
- Stainless Steel
- Impact Rating
- Impact Rated
Dimensions
- Drill Bit Size
- 11/32 in
- Shank Hex Size
- 7/16 in
- Flute Length
- 2 in
- Length
- 3 7/16 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 11/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.