Drill Bit
- Mfr # 209016-0050
- Zoro # G109199442
product price:Â
$
47.99
/ea
Key Features
Series
VersaDrive
Material - Machining
High Speed Steel
Drill Bit Point Type
TurboTip Point
Impact Rating
Impact Rated
Finish - Machining
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0050
- Zoro #
- G109199442
- UPC #
- 5060451529920
- Country of Origin
- China
- Series
- VersaDrive
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- TurboTip Point
- Impact Rating
- Impact Rated
- Finish - Machining
- TiN
- Measurement System
- Letter
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- VersaDrive Hex
- Item
- Drill Bit
- Cutting Direction
- Right Hand
Dimensions
- Shank Hex Size
- 7/16 in
- Length
- 3 7/16 in
- Flute Length
- 2 in
- Drill Bit Size
- F
- Overall Length
- 3 7/16 in
Description
Drill Bit, F, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.