Drill Bit
- Mfr # 209016-0170
- Zoro # G611188415
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Finish
Titanium Nitride
Features
Aggressive stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole.
Shank Hex Size
7/16 in
Impact Rating
Impact Rated
Finish - Machining
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0170
- Zoro #
- G611188415
- UPC #
- 5060940358444
- Country of Origin
- China
- Finish
- Titanium Nitride
- Features
- Aggressive stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole.
- Impact Rating
- Impact Rated
- Finish - Machining
- TiN
- Series
- VersaDrive
- Item
- Drill Bit
- Spiral Direction
- Right Hand
- Primary Material Application
- Stainless Steel
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Fractional Inch
- Shank Type - Machining
- VersaDrive Hex
- Drill Bit Point Type
- TurboTip Point
- Cutting Direction
- Right Hand
Dimensions
- Shank Hex Size
- 7/16 in
- Flute Length
- 3 in
- Length
- 4 7/64 in
- Drill Bit Size
- 11/16 in
- Overall Length
- 4 7/64 in
Description
Drill Bit, 11/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.