Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209016-0130
- Zoro # G909198836
product price:Â
$
69.55
/ea
Key Features
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Flute Length
2 in
Measurement System
Fractional Inch
Drill Bit Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0130
- Zoro #
- G909198836
- UPC #
- 5060451529999
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Series
- VersaDrive
- Finish - Machining
- TiN
- Item
- Drill Bit
- Drill Bit Point Type
- TurboTip Point
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Primary Material Application
- Stainless Steel
- Shank Type - Machining
- VersaDrive Hex
- Impact Rating
- Impact Rated
Dimensions
- Flute Length
- 2 in
- Drill Bit Size
- 1/2 in
- Shank Hex Size
- 7/16 in
- Length
- 3 7/16 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 1/2 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.