Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Bit
- Mfr # 209016-0100
- Zoro # G609198884
product price:Â
$
56.25
/ea
Key Features
Spiral Direction
Right Hand
Shank Hex Size
7/16 in
Impact Rating
Impact Rated
Cutting Direction
Right Hand
Drill Bit Size
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0100
- Zoro #
- G609198884
- UPC #
- 5060451529975
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Impact Rating
- Impact Rated
- Cutting Direction
- Right Hand
- Primary Material Application
- Stainless Steel
- Measurement System
- Fractional Inch
- Series
- VersaDrive
- Drill Bit Point Type
- TurboTip Point
- Material - Machining
- High Speed Steel
- Item
- Drill Bit
- Finish - Machining
- TiN
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- VersaDrive Hex
Dimensions
- Shank Hex Size
- 7/16 in
- Drill Bit Size
- 27/64 in
- Flute Length
- 2 in
- Length
- 3 7/16 in
- Overall Length
- 3 7/16 in
Description
Drill Bit, 27/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.