Drill Bit
- Mfr # 209016-0190
- Zoro # G411188479
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Finish
Titanium Nitride
Features
Aggressive stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole.
Primary Material Application
Stainless Steel
Drill Bit Point Angle
135 Degrees
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209016-0190
- Zoro #
- G411188479
- UPC #
- 5060940358468
- Country of Origin
- China
- Finish
- Titanium Nitride
- Features
- Aggressive stepped tip bits that drill at twice the speed of standard bits without the need for pilot drilling while cutting a perfectly round hole.
- Primary Material Application
- Stainless Steel
- Item
- Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Shank Type - Machining
- VersaDrive Hex
- Finish - Machining
- TiN
- Series
- VersaDrive
- Drill Bit Point Type
- TurboTip Point
- Cutting Direction
- Right Hand
- Impact Rating
- Impact Rated
- Material - Machining
- High Speed Steel
Dimensions
- Shank Hex Size
- 7/16 in
- Drill Bit Size
- 13/16 in
- Flute Length
- 3 in
- Length
- 4 7/64 in
- Overall Length
- 4 7/64 in
Description
Drill Bit, 13/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type TurboTip Point, High Speed Steel, TiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.