
90 Degree Face Mill / Shoulder Mill, with Weldon Flat, 40mm Diameter, 4 Inserts
Mfr # 215055 40/4
Zoro # G816120012
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40 mm
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Dia.
40 mm
Cutting Angle
90°
Shank Type
with bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
215055 40/4
Zoro #
G816120012
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
40 mm
Free length
40 mm
Mounting Bore Dia.
16 mm
Details
Insert Screw
219810 (9IP; 2.2 Nm)
Item
End / face mill
Cutting Angle
90°
Shank Type
with bore
Milling Application
End milling
Coolant Through
Yes
Number of Teeth
4
Dia/No. of Cutting Edges
40 mm/4
Description
Version: Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge. Attention: Without a PowerCard! Note: To use all 4 cutting edges- the insert always has to be turned in the indicated direction. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Through-coolant: yes Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: SOMT 09T304 Pack of insert screws: 219810 9IP- 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.