Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Stainless Steel

  • Mfr # 260211 HBT130

  • Zoro # G114821451


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Grade
HBT130
Insert Application
Roughing-Finishing
Insert Shape
80 Degrees Diamond
Inscribed Circle
3
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260211 HBT130
Zoro #
G114821451
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Corner Radius
0.4 mm
Cutting Depth
0.3 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Grade
HBT130
Insert Application
Roughing-Finishing
Insert Shape
80 Degrees Diamond
Inscribed Circle
3
Coating
TiCN
No. of Edges
2
Insert Material
Carbide
Item
Indexable Insert for Turning
ISO Number
CCMT 09T304
Workpiece Material
Stainless Steel
Insert Style
CCMT
Cutting Conditions
Slightly Interrupted
Chip-Breaker
MM

Description

CCMT 09T304 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 3 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.