Carbide Turning Insert, Diamond, CNMG32.51 / CNMG09T304, for Steel
Mfr # 250090 HBT020
Zoro # G314824337
product price:Â $6.79
/ea
Sold in multiples of 10 for $67.90
Key Features
ISO Number
CNMG 09T304
Inscribed Circle
3
Insert Size
32.51
Feed
0.1 mm/rev.
Insert Application
Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250090 HBT020
Zoro #
G314824337
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
32.51
Depth of Cut min
0.25 mm
Insert Thickness
2.5
Depth of Cut
0.5 mm
Depth of Cut max
3.25 mm
Corner Radius
0.4 mm
Details
ISO Number
CNMG 09T304
Inscribed Circle
3
Feed
0.1 mm/rev.
Insert Application
Finishing
Primary Material Application
Steel
Insert Shape
Diamond
Coating
TiCN
Insert Material
Carbide
Type
Indexable insert for turning
Chip-Breaker
PF
Cutting speed
120 m/min
Grade
HBT020
Number of Inserts
4
Insert Style
CNMG
Description
CNMG 09T304 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 120 330 m/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.