Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMG543 / CNMG160612, for Steel

  • Mfr # 250221 HBT020

  • Zoro # G214824543


product price: $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Chip-Breaker
PR
Depth of Cut
1.8 mm
Depth of Cut max
5.5 mm
Inscribed Circle
5
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250221 HBT020
Zoro #
G214824543
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
1.8 mm
Depth of Cut max
5.5 mm
Corner Radius
1.2 mm
Depth of Cut min
0.8 mm
Insert Size
543
Insert Thickness
4

Details

Chip-Breaker
PR
Inscribed Circle
5
Insert Application
Roughing
Primary Material Application
Steel
Cutting speed
80 m/min
Insert Shape
Diamond
Feed
0.2 mm/rev.
Insert Material
Carbide
Grade
HBT020
Insert Style
CNMG
Number of Inserts
4
Type
Indexable insert for turning
ISO Number
CNMG 160612
Coating
TiCN

Description

CNMG 160612 HBT020 Grade: HBT020 Chip breaker: PR Cutting depth ap: 1.8 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.