Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Steel

  • Mfr # 260500 HBT020

  • Zoro # G714821929


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
55 Degrees Diamond
No. of Edges
2
Insert Thickness
1.5 mm
Chip-Breaker
PM
ISO Number
DCMT 070204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260500 HBT020
Zoro #
G714821929
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
1.75 mm
Cutting Depth
0.5 mm

Details

Insert Shape
55 Degrees Diamond
No. of Edges
2
Item
Indexable Insert for Turning
Chip-Breaker
PM
ISO Number
DCMT 070204
Inscribed Circle
2
Coating
TiCN
Insert Application
Roughing-Finishing
Insert Material
Carbide
Grade
HBT020
Workpiece Material
Steel
Cutting Conditions
Slightly Interrupted
Insert Style
DCMT

Description

DCMT 070204 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.