Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel

  • Mfr # 260507 HBT130

  • Zoro # G314821756


product price:  $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Min. Cutting Depth (ap min)
0.25 mm
ISO Number
DCMT 11T304
Coating
TiCN
Insert Thickness
2.5 mm
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260507 HBT130
Zoro #
G314821756
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Cutting Depth
0.3 mm
Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.4 mm

Details

ISO Number
DCMT 11T304
Coating
TiCN
Inscribed Circle
3
Insert Shape
55 Degrees Diamond
Workpiece Material
Stainless Steel
No. of Edges
2
Cutting Conditions
Slightly Interrupted
Chip-Breaker
MM
Grade
HBT130
Insert Material
Carbide
Insert Application
Roughing-Finishing
Insert Style
DCMT
Item
Indexable Insert for Turning

Description

DCMT 11T304 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.