Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel

  • Mfr # 260758 HBT130

  • Zoro # G214821474


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Cutting Conditions
Slightly Interrupted
Insert Style
SCMT
Insert Application
Finishing
Insert Thickness
2.5 mm
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260758 HBT130
Zoro #
G214821474
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.1 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

Cutting Conditions
Slightly Interrupted
Insert Style
SCMT
Insert Application
Finishing
Item
Indexable Insert for Turning
Inscribed Circle
3
Workpiece Material
Stainless Steel
Grade
HBT130
ISO Number
SCMT 09T304
Chip-Breaker
Stainless Steel
Coating
TiCN
No. of Edges
4
Insert Shape
Square
Insert Material
Carbide

Description

SCMT 09T304 HBT130 Corner radius: 0.4 mm Grade: HBT130 Chip breaker: M Cutting depth ap: 0.1 1 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.