Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Steel

  • Mfr # 260758 HBT020

  • Zoro # G814821485


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Min. Cutting Depth (ap min)
0.25 mm
Grade
HBT020
Workpiece Material
Steel
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260758 HBT020
Zoro #
G814821485
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.4 mm
Insert Thickness
2.5 mm

Details

Grade
HBT020
Workpiece Material
Steel
No. of Edges
4
Insert Application
Finishing
Insert Style
SCMT
Inscribed Circle
3
Item
Indexable Insert for Turning
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
Chip-Breaker
PF
Coating
TiCN
Insert Shape
Square
ISO Number
SCMT 09T304

Description

SCMT 09T304 HBT020 Corner radius: 0.4 mm Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.4 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.