Carbide Turning Insert, Square, SNMG431 / SNMG120404, for Stainless Steel

  • Mfr # 251160 HBT130

  • Zoro # G314824269


product price:  $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Number of Inserts
8
Insert Material
Carbide
Cutting speed
60 m/min
Corner Radius
0.4 mm
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251160 HBT130
Zoro #
G314824269
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Depth of Cut
0.5 mm
Depth of Cut max
4.25 mm
Insert Thickness
3
Depth of Cut min
0.25 mm
Insert Size
431

Details

Number of Inserts
8
Insert Material
Carbide
Cutting speed
60 m/min
Coating
TiCN
Insert Application
Finishing
Insert Style
SNMG
Primary Material Application
Stainless Steel
Feed
0.15 mm/rev.
ISO Number
SNMG 120404
Type
Indexable insert for turning
Insert Shape
Square
Chip-Breaker
MF
Inscribed Circle
4
Grade
HBT130

Description

SNMG 120404 HBT130 Corner radius: 0.4 mm Grade: HBT130 Chip breaker: MF Cutting depth ap: 0.5 2 mm Feed f: 0.15 0.45 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.