Carbide Turning Insert, Square, SNMG432 / SNMG120408, for Steel

  • Mfr # 251267 HBT020

  • Zoro # G114824186


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Inscribed Circle
4
Insert Material
Carbide
Type
Indexable insert for turning
Cutting speed
100 m/min
Number of Inserts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251267 HBT020
Zoro #
G114824186
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Depth of Cut
0.8 mm
Insert Size
432
Depth of Cut min
0.55 mm
Insert Thickness
3
Depth of Cut max
4.25 mm

Details

Inscribed Circle
4
Insert Material
Carbide
Type
Indexable insert for turning
Cutting speed
100 m/min
Number of Inserts
8
Insert Style
SNMG
Insert Application
Roughing-Finishing
ISO Number
SNMG 120408
Insert Shape
Square
Primary Material Application
Steel
Chip-Breaker
PM
Coating
TiCN
Grade
HBT020
Feed
0.1 mm/rev.

Description

SNMG 120408 HBT020 Corner radius: 0.8 mm Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.8 5 mm Feed f: 0.1 0.45 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.