Carbide Turning Insert, Triangle, TNMG331 / TNMG160404, for Stainless Steel

  • Mfr # 251564 HBT130

  • Zoro # G014824545


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Application
Roughing-Finishing
Cutting speed
50 m/min
Coating
TiCN
Grade
HBT130
Insert Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251564 HBT130
Zoro #
G014824545
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3
Depth of Cut
0.5 mm
Depth of Cut min
0.25 mm
Corner Radius
0.4 mm
Insert Size
331
Depth of Cut max
4 mm

Details

Insert Application
Roughing-Finishing
Cutting speed
50 m/min
Coating
TiCN
Grade
HBT130
Inscribed Circle
3
Insert Style
TNMG
Type
Indexable insert for turning
Feed
0.12 mm/rev.
Insert Material
Carbide
Primary Material Application
Stainless Steel
Number of Inserts
6
Insert Shape
Triangle
ISO Number
TNMG 160404
Chip-Breaker
MM

Description

TNMG 160404 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.