Carbide Turning Insert, Trigon, WNMG332 / WNMG060408, for Stainless Steel

  • Mfr # 252093 HBT130

  • Zoro # G814824530


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Depth of Cut
0.5 mm
Insert Application
Roughing-Finishing
Corner Radius
0.8 mm
Number of Inserts
6
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252093 HBT130
Zoro #
G814824530
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.5 mm
Corner Radius
0.8 mm
Insert Size
332
Depth of Cut max
2 mm
Insert Thickness
3

Details

Insert Application
Roughing-Finishing
Number of Inserts
6
Inscribed Circle
3
Coating
TiCN
Insert Style
WNMG
Chip-Breaker
MM
Insert Material
Carbide
Type
Indexable insert for turning
Cutting speed
50 m/min
ISO Number
WNMG 060408
Insert Shape
Trigon
Grade
HBT130
Primary Material Application
Stainless Steel
Feed
0.12 mm/rev.

Description

WNMG 060408 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.