Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, DCMW11T302, for Cast Iron

  • Mfr # 265766 M

  • Zoro # G414821472


product price: $33.65
/ea

Key Features

Max. Cutting Depth (ap max)
0.5 mm
ISO Number
DCMW 11T302
Cutting Depth
0.1 mm
Cutting Conditions
Continuous
Insert Style
DCMW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265766 M
Zoro #
G414821472
UPC #
-
Country of Origin
Germany

Dimensions

Max. Cutting Depth (ap max)
0.5 mm
Cutting Depth
0.1 mm
Insert Thickness
2.5 mm
Insert Size
11T302
Corner Radius
0.2 mm
Min. Cutting Depth (ap min)
0.1 mm

Details

Item
Indexable Insert for Turning
ISO Number
DCMW 11T302
Cutting Conditions
Continuous
Insert Style
DCMW
Inscribed Circle
3
Insert Application
Finishing
Cutting Edge Version
Stainless Steel
Insert Shape
55 Degrees Diamond
No. of Edges
1
Insert Material
CBN
Grade
BUX220

Description

Disposable insert. Single cutting edge. Note: Further indexable insert shapes, sizes and corner radii available on request. Grade: BUX220 Cutting edge M Cutting depth ap: 0.1 0.5 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 80 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.