Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, VCMW110302, for Cast Iron

  • Mfr # 265782 M

  • Zoro # G314822845


product price: $33.65
/ea

Key Features

Cutting Edge Version
Stainless Steel
Cutting Depth
0.1 mm
Insert Size
110302
Corner Radius
0.2 mm
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265782 M
Zoro #
G314822845
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
0.1 mm
Insert Size
110302
Corner Radius
0.2 mm
Insert Thickness
2 mm
Min. Cutting Depth (ap min)
0.1 mm
Max. Cutting Depth (ap max)
0.25 mm

Details

Cutting Edge Version
Stainless Steel
No. of Edges
1
Insert Application
Finishing
Insert Material
CBN
Insert Shape
35 Degrees Diamond
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Style
VCMW
Grade
BUX220
Inscribed Circle
2
ISO Number
VCMW 110302

Description

Disposable insert. Single cutting edge. Note: Further indexable insert shapes, sizes and corner radii available on request. Grade: BUX220 Cutting edge M Cutting depth ap: 0.1 0.25 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 80 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.