
Cutting disc, 230 mm Dia, 1.9 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide, Pro Series
Mfr # 563550 230
Zoro # G814555502
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
Key Features
Overall Diameter
230 mm
Overall Thickness
1.9 mm
Connector Size
22.23 mm
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563550 230
Zoro #
G814555502
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
230 mm
Overall Thickness
1.9 mm
Connector Size
22.23 mm
For Material Thicknesses
5.7 mm
Bore Diameter
22.23 mm
Details
Item
Cutting disc
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Series
Pro
Maximum Operating Speed
6600 RPM
Specification
A60P-BF
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Recommended Approach Angle
90 °
Shape description
Flat
Grinding media
Standard Aluminium Oxide
Optimised For Material
Steel
Description
Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimized for maximum cutting performance and working life in their respective applications. Thin cutting discs 0.8 mm / 1.0 mm / 1.6 mm specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely Centered! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life. Shapes: Cutting discs flat shape 41 or with depressed Center shape 42. The thin cutting disc for quick cuts without heavy force. Application: For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Specification: A60P-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 1.9 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.