
Cutting disc, 230 mm Dia, 2.5 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide, Pro Series
Mfr # 563500 230
Zoro # G014555661
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
Key Features
Overall Diameter
230 mm
Overall Thickness
2.5 mm
Connector Size
22.23 mm
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563500 230
Zoro #
G014555661
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
230 mm
Overall Thickness
2.5 mm
Connector Size
22.23 mm
For Material Thicknesses
7.5 mm
Bore Diameter
22.23 mm
Details
Item
Cutting disc
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Pro
Maximum Operating Speed
6600 RPM
Specification
A30Q-BF
Recommended Approach Angle
90 °
Shape description
Flat
Grinding media
Standard Aluminium Oxide
Propulsive equipment
Angle grinder
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Description
Universal cutting disc for steel and stainless steel. Easy-cutting and stable. Application: For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Specification: A30Q-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 2.5 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.