Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, Lug Back, Measuring Range / Body Diameter: 10/58Bmm

  • Mfr # 431980 10/58B

  • Zoro # G014556835


product price: $52.49
/ea

Key Features

Graduations
0.01 mm
Standards
DIN 878
Measuring Range
10 mm
Gauging Force
0.4 N
Reading per Pointer Revolution
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431980 10/58B
Zoro #
G014556835
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
58 mm

Details

Graduations
0.01 mm
Item
dial gauge
Standards
DIN 878
Measuring Range
10 mm
Gauging Force
0.4 N
Reading per Pointer Revolution
1 mm
Packaging
sturdy box
Loop on the back of the dial indicator
yes
Measurement Technology
Analogue
Max. Permissible Error
15 µm

Description

Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators with metal housing, clamping shank Diameter 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading. Outer ring with 2 adjustable tolerance pointers. Optional extras: Special contact points No. 434900, 434910, 434915.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.