End Brush, Steel Wire, Size: 22X22
- Mfr # 574550 22X22
- Zoro # G514386017
product price:Â
$
4.25
/ea
Sold in multiples of 3 for
$12.75
Key Features
Brush Dia.
23 mm
Overall Length
80 mm
Max. RPM
18000 RPM
Size
22X22
Clamp length L2
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574550 22X22
- Zoro #
- G514386017
- UPC #
- -
- Country of Origin
- China
Dimensions
- Brush Dia.
- 23 mm
- Overall Length
- 80 mm
- Size
- 22X22
- Clamp length L2
- 22 mm
- Clamp Diameter D2
- 22 mm
- Length of brush section H1
- 25 mm
Details
- Item
- End brush
- Max. RPM
- 18000 RPM
Description
Waved special high quality wire, crimped into steel ferrule, shank 6 mm. Application: For straight die grinders, on flexible drive machines and drills. For cleaning and deburring at inaccessible places. Brush D1: 23 mm Overall length L: 80 mm Clamp D2: 22 mm Clamp length L2: 22 mm Length of brush section H1: 25 mm maximum speed: 18000 min-1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.