Shop WALTER
See all product information
Create Account
Wire Wheel Brush Crimped 4-1/2"x5/8"
- Mfr # 13J454
- Zoro # G4381227
product price:Â
$
16.19
/ea
Key Features
Max. RPM
12,500 RPM
Arbor Hole Size
5/8" - 11
Type
Crimped
Brush Dia.
4-1/2"
Works With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13J454
- Zoro #
- G4381227
- UPC #
- 662980673409
- Country of Origin
- China
- Max. RPM
- 12,500 RPM
- Type
- Crimped
- Item
- WIRE WHEEL BRUSH
- Works With
- Angle Grinder
- Application
- Rust & corrosion removal
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 4-1/2"
- Wire Dia.
- 0.0118"
- Face Width
- 5/8"
Description
WIRE WHEEL BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.