Zoro Homepage

External Micrometer, Disc Anvils, Non-rotating Spindle, Measuring Range: 25-50 mm

  • Mfr # 423005 25-50

  • Zoro # G914556751


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Range
25-50 mm
Standards
DIN 863
Spindle Dia.
8 mm
Spindle Pitch
0.5 mm
Measurement Technology
analogue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423005 25-50
Zoro #
G914556751
UPC #
-
Country of Origin
India

Dimensions

Spindle Dia.
8 mm
Disc Anvil Dia.
19.5 mm

Details

Item
External micrometer
Range
25-50 mm
Standards
DIN 863
Spindle Pitch
0.5 mm
Measurement Technology
analogue
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Measuring Range
25 mm - 50 mm
Packaging
sturdy box

Description

With large-area, hardened disc anvils. Forged and enamelled frame. Design with non-rotating spindle. Application: For determining the tooth widths of spur and helical gears from module 0.8. Supplied with: From size 25-50 including 1 setting standard. Packaging: sturdy box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.