
External Micrometer, Disc Anvils, Non-rotating Spindle, Measuring Range: 50-75 mm
Mfr # 423005 50-75
Zoro # G414556657
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Range
50-75 mm
Standards
DIN 863
Disc Anvil Dia.
19.5 mm
Scale Divisions
0.01 mm
Measurement Technology
analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423005 50-75
Zoro #
G414556657
UPC #
-
Country of Origin
India
Dimensions
Disc Anvil Dia.
19.5 mm
Spindle Dia.
8 mm
Details
Item
External micrometer
Range
50-75 mm
Standards
DIN 863
Scale Divisions
0.01 mm
Measurement Technology
analogue
Measuring Range
50 mm - 75 mm
Packaging
sturdy box
Micrometer Barrel Graduations
1/50 mm
Spindle Pitch
0.5 mm
Description
With large-area, hardened disc anvils. Forged and enamelled frame. Design with non-rotating spindle. Application: For determining the tooth widths of spur and helical gears from module 0.8. Supplied with: From size 25-50 including 1 setting standard. Packaging: sturdy box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.