Zoro Homepage

Face Mill Arbor Extension, Long, Clamping Diameter: 27mm

  • Mfr # 301106 27

  • Zoro # G514845224


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301106 27
Zoro #
G514845224
UPC #
-
Country of Origin
Italy

Description

Mounting spigot, bore and all contact surfaces are ground at the collar. Application: For flexible extensions of face Mill Arbors. Economy alternative to expensive custom-made Arbors. 3 options for use: Short 45 mm or long 70 mm extension or maximum extension by combining two Short extensions 2x45 mm. Supplied with: Suitable lock screw. Optional extras: Special toggle wrench No. 309840. Concentricity: 3 um External Dia D: 60 mm Overall length L: 70 mm A: 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.