Zoro Homepage

Face Mill Arbor, Form A, SK40 Short, Clamping Diameter: 16mm

  • Mfr # 301017 16

  • Zoro # G414774396


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301017 16
Zoro #
G414774396
UPC #
-
Country of Origin
China

Description

Taper shank, spigot, and all contact surfaces are ground at the collar. Short series. Increased collar contact surface. With RFID/Balluffchip bore. All shanks fine bead blasted. Supplied with: Lock screw. Machining strategy: HPC Overhang dimension A: 35 mm External Dia D: 38 mm Milling mandrel length L4: 17 mm Spare Milling cutter lock screw No. 309860 / 309861: 16 Suitable toggle wrench No. 309840: 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.