Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel, Grit: 320, Head Dia X Head Width: 50 mm X 30 mm

  • Mfr # 554600 50X30

  • Zoro # G814556523


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Shank Size
6 mm
Abrasive Material
Aluminium Oxide grit (A)
Grit
320
Maximum Operating Speed
15300 RPM
Size
50 mm X 30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554600 50X30
Zoro #
G814556523
UPC #
-
Country of Origin
Germany

Dimensions

Shank Size
6 mm
Size
50 mm X 30 mm
Head Diameter
50 mm
Head width
30 mm

Details

Item
Flap wheel
Abrasive Material
Aluminium Oxide grit (A)
Grit
320
Maximum Operating Speed
15300 RPM
Recommended Speed
9000 RPM

Description

Flap strips bonded on to the shank of the tool. Abrasive strips covered with regular Aluminium Oxide A. Application: Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component. Grinding medium code: A Shank : 6 mm recommended speed: 9000 min-1 maximum speed: 15300 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.