Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Pincers, 210 mm

  • Mfr # 706615 210

  • Zoro # G014500869


product price: $19.15
/ea

Key Features

Material
Special tool steel, drop-forged and oil-hardened
Finish
Chemically blackened, head bright polished
Standards
DIN ISO 9243
Cutting Capacity of Hard Wire
2.2 mm (Medium Hard Wire)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706615 210
Zoro #
G014500869
UPC #
-
Country of Origin
India

Dimensions

Overall Length
210 mm

Details

Item
Pincers
Material
Special tool steel, drop-forged and oil-hardened
Finish
Chemically blackened, head bright polished
Standards
DIN ISO 9243
Cutting Capacity of Hard Wire
2.2 mm (Medium Hard Wire)

Description

Sturdy model, wear resistant. Jaws chemically blackened, head bright polished. Standard: DIN ISO 9243 Material: Special tool steel, drop-forged, and oil-hardened. Cutting capability medium hard wire up to : 2.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.