Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, TiAlN Coated, 14 mm

  • Mfr # 191070 14

  • Zoro # G514377657


product price: $45.49
/ea

Key Features

Type
N
Corner Chamfer Angle
90 Degrees
Tolerance Nominal Diameter
e8
Type of Product
Milling cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191070 14
Zoro #
G514377657
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
14 mm
Shank Dia.
12 mm
Length of Cut
16 mm
Overall Length
73 mm

Details

Type
N
Corner Chamfer Angle
90 Degrees
Type of Product
Milling cutter
Color Ring
without
Coolant Through
no
Standard
DIN 327 D
Number of Effective Teeth (Peripheral Side)
2
Shank Tolerance
h6
Correction Factor Fz
1.25
End Mill Style
Square
Helix Angle
30 Degrees
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel

Description

Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.