Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, TiAlN Coated, 6 mm

  • Mfr # 191070 6

  • Zoro # G214378084


product price: $23.25
/ea

Key Features

Finish
TiAlN
Shank Dia.
6 mm
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191070 6
Zoro #
G214378084
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Milling Diameter
6 mm
Overall Length
52 mm
Length of Cut
8 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.01 mm

Details

Finish
TiAlN
End Mill Material
Cobalt High Speed Steel
Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Number of Effective Teeth (Peripheral Side)
2
Color Ring
without
Type
N
Standard
DIN 327 D
Shank Tolerance
h6
Coolant Through
no
Type of Product
Milling cutter
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25

Description

Center cutting edge geometry for plunging. Economy version. Application: For milling keyways slots or pockets from the Center of the component.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.