
HSS-Co8 End Mills, TiAlN Coated, 2.5 mm
Mfr # 191260 2,5
Zoro # G314379950
product price: $23.25
/eaKey Features
Min. Cutting Depth
0.01 mm
End Mill Style
Square
Depth of Cut
8 mm (side milling); 1.25 mm (slot milling from solid)
Length of Cut
8 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191260 2,5
Zoro #
G314379950
UPC #
-
Country of Origin
China
Dimensions
Min. Cutting Depth
0.01 mm
Depth of Cut
8 mm (side milling); 1.25 mm (slot milling from solid)
Length of Cut
8 mm
Overall Length
52 mm
Cutter Dia.
2.5 mm
Shank Dia.
6 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.25 mm (slot milling from solid)
Details
End Mill Style
Square
Coolant Through
No
Shank
DIN 1835 B to h6
Shank Tolerance
h6
Color Ring
without
Type of Product
End Mill
Flutes
3
Corner Chamfer Angle
90 Degrees
Direction of infeed
horizontal, oblique and vertical
Material - Machining
Cobalt High Speed Steel
Finish
TiAlN
Type
N
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Standard
DIN 844 B
Description
Center cutting teeth for plunging. Eccentric relief ground. Economy version. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.