Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-SPM End Mill, TiAlN Coated, 3 mm

  • Mfr # 191637 3

  • Zoro # G714374494


product price: $29.39
/ea

Key Features

Shank Dia.
6 mm
Shank Type
DIN 1835 B to h6
Number of Flutes
4
Helix Angle
38 Degrees
End Mill Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191637 3
Zoro #
G714374494
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Length of Cut
8 mm
Milling Diameter
3 mm
Overall Length
52 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Min. Cutting Depth
0.01 mm

Details

Shank Type
DIN 1835 B to h6
Number of Flutes
4
Helix Angle
38 Degrees
End Mill Material
Powdered Metal
End Mill Style
Chamfer
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Shank Tolerance
h6
Type
N
Color Ring
green
Feed Fz For Side Milling in Steel < 1100 N/mm2
0.008 mm
Coolant Through
no
Type of Product
End Mill
Standard
DIN 844 B
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees

Description

Very high-performance substrate for machining steel and stainless steel materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.