Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Micrometer, Measuring Range: 62-75 mm

  • Mfr # 428990 62-75

  • Zoro # G514556564


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Standard Measuring Depth
117 mm
Measurement Technology
analogue
Setting Ring Dia.
62 mm
Error Limit
0.007 mm
Measuring Range
62 mm - 75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428990 62-75
Zoro #
G514556564
UPC #
-
Country of Origin
China

Dimensions

Standard Measuring Depth
117 mm
Setting Ring Dia.
62 mm
Dimension A
1 mm
Measuring Depth with Extension
267 mm

Details

Item
3-point internal micrometer
Range
62-75 mm
Measurement Technology
analogue
Error Limit
0.007 mm
Measuring Range
62 mm - 75 mm
Scale Divisions
0.005 mm
Packaging
sturdy box
Micrometer Barrel Graduations
1/50 mm

Description

Satin chrome plated scales and operating parts (from Diameter 12 with carbide jaws). Self-centering micrometer head with 3 measuring jaws (from Diameter 12 with carbide jaws). Supplied with: Setting ring (for adjustment) and extension. Optional extras: Extension No. 428993, setting rings No. 484030.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.