Jobber Drill Bit Set, HSS, 1 to 13 mm, 25 Pieces, Uncoated, Case
- Mfr # 115051 1-13KB
- Zoro # G214372334
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115051 1-13KB
- Zoro #
- G214372334
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115051 1-13KB is a jobber drill. It features a high-speed steel (HSS) construction. The drill bit has a standard 118-degree point angle for use with appropriate cutting parameters. It comes uncoated, reflecting its machining finish without additional surface treatments.
Key Features:
- Material: High-Speed Steel (HSS), providing a balance of hardness and toughness.
- Point Angle: 118 degrees, standard for efficient penetration and chip removal.
- Finish: Uncoated machining finish.
- Item Type: Jobber drill, indicating a general-purpose drill bit suitable for multiple drilling tasks.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.