Jobber Drill Bit Set Refill, HSS, Uncoated, Sizes 1 to 6 mm
- Mfr # 115020 1-6
- Zoro # G414372417
product price:Â
$
33.89
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115020 1-6
- Zoro #
- G414372417
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115020 1-6 is a jobber drill bit set made of high-speed steel (HSS) with a 118-degree point angle.
Key Features:
- Material: High-Speed Steel (HSS)
- Point Angle: 118 degrees
- Finish: Uncoated (no additional coating specified)
- Item Type: Jobber drill, which refers to a standard length drill bit used in multiple drilling scenarios.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.