Shop HOLEX
See all product information
Create Account
Jobber Drill Bit Set, HSS, 1 to 6 mm, Uncoated, Case
- Mfr # 115000 1-6
- Zoro # G714372032
product price:Â
$
64.65
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115000 1-6
- Zoro #
- G714372032
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115000 1-6 is a jobber drill bit made from high-speed steel (HSS). It features a 118-degree point angle suitable for standard drilling operations. The drill bit has an uncoated finish (no coating/treatment applied to the cutting surface).
Key Features:
- Drill bit material: High-Speed Steel (HSS) for cutting performance.
- Drill bit point angle: 118 degrees for general-purpose drilling.
- Finish: Uncoated machining surface.
- Item type: Jobber drill.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.