Shop HOLEX
See all product information
Create Account
Jobber Drill Bit Set Refill, HSS, TiN Finish, 1 to 13 mm
- Mfr # 115265 1-13
- Zoro # G614372934
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115265 1-13
- Zoro #
- G614372934
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- TiN
Description
The HOLEX - 115265 1-13 is a jobber drill bit made from high-speed steel (HSS) with a titanium nitride (TiN) coating. It features a 118-degree point angle, with a 118-degree point angle, meets the item’s specified 118-degree point angle for general-purpose drilling. This drill bit is intended for drilling applications in metal (material compatibility based on the workpiece type and drilling conditions).
Key Features:
- Drill Bit Material: High-Speed Steel (HSS) with Titanium Nitride (TiN) finish.
- Drill Bit Point Angle: 118 degrees, suitable for general drilling purposes.
- Item Type: Jobber drill, indicating a standard length and general drill profile.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.