Shop HOLEX
See all product information
Create Account
Jobber Drill Bit Set Refill, HSS-E, Uncoated, 1 to 10 mm
- Mfr # 115315 1-10
- Zoro # G114373127
product price:Â
$
82.83
/ea
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115315 1-10
- Zoro #
- G114373127
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Jobber drill
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The HOLEX - 115315 1-10 is a jobber drill bit constructed from high-speed steel with cobalt (HSS E), intended for general-purpose drilling use. It features a 135-degree point angle for centering. The drill bit has an uncoated finish, providing an uncoated finish (no additional surface coating is included). This jobber drill is intended for use in applications compatible with HSS E drill bits.
Key Features:
- Made from HSS E (High-Speed Steel with Cobalt) for drilling.
- 135-degree point angle for centering.
- Uncoated finish (no additional surface coating is included).
- Classified as a jobber drill, indicating standard length and general-purpose drilling use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.