Jobber Drill Bit Set, HSS-E, 1 to 13 mm, Uncoated, 25-Piece, Case
- Mfr # 115305 1-13
- Zoro # G914373310
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115305 1-13
- Zoro #
- G914373310
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The HOLEX - 115305 1-13 is a jobber drill bit made from high-speed steel with cobalt (HSS E). It features a 135-degree point angle and an uncoated machining finish; no additional coating applied.
Key Features:
- Drill Bit Material: HSS E (high-speed steel with cobalt) construction for use in drilling applications.
- Drill Bit Point Angle: 135-degree point angle.
- Finish: Uncoated machining finish; no additional coating applied, indicating no additional surface coating applied.
- Item Type: Jobber drill, suitable for general-purpose drilling applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.