Lever Dial Indicator, Contact Point Length: 13.5 mm, Measuring Range/Body Diameter: 0.4/40 mm

  • Mfr # 436341 0,4/40

  • Zoro # G114554755


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Contact Point Length
13.5 mm
Standards
DIN 2270
Clamping Shank Dia. (h6)
8 mm
Body Dia.
40 mm
Measurement Ball Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436341 0,4/40
Zoro #
G114554755
UPC #
-
Country of Origin
China

Dimensions

Contact Point Length
13.5 mm
Size
0.4/40 mm
Clamping Shank Dia. (h6)
8 mm
Body Dia.
40 mm
Measurement Ball Diameter
2 mm

Details

Standards
DIN 2270
Item
Lever dial indicator
Gauging Force
0.15 N
Packaging
sturdy box
Measuring Range per Direction
0.4 mm
Pivot Range
2×110 Degrees
Scale Divisions
0.01 mm
Measurement Technology
analogue

Description

High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matte chrome-plated housing. With 1/100 reading. HOLEX Economy version with carbide measurement ball. Application: As an accurate dial bore gage for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components. Supplied with: Additional clamping spigot Diameter 4 mm. Clamping spigot Diameter 8 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.