Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 14 mm

  • Mfr # 202414 14

  • Zoro # G914383166


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
26 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.3 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 14
Zoro #
G914383166
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
26 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.3 mm
Neck Dia.
13.5 mm
Overall Length
83 mm
Shank Dia.
14 mm
Milling Diameter
14 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
2
Color Ring
green
Corner Chamfer Angle
45 Degrees
Overall Reach
42 mm
Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
Helix Angle
45 Degrees
Number of Flutes
3
End Mill Style
Chamfer
End Mill Material
Carbide
Finish
TiAlN
Coolant Through
No
Type
N

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 13.5 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.