Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 5 mm

  • Mfr # 203056 5

  • Zoro # G314383025


product price: $45.79
/ea

Key Features

Shank Dia.
6 mm
Type
N
Finish
TiAlN
Length of Cut
13 mm
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203056 5
Zoro #
G314383025
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Length of Cut
13 mm
Milling Diameter
5 mm
Overall Length
62 mm
Neck Dia.
4.8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3.5 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.28 mm
Corner Chamfer Width at 45°
0.2 mm

Details

Type
N
Finish
TiAlN
Helix Angle
38 Degrees
Shank Type
DIN 6535 HB to h6
Overall Reach
25 mm
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
Number of Flutes
4
End Mill Cutting Type
HPC
Coolant Through
No
End Mill Material
Carbide
Color Ring
green
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 4.8 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.