Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 8XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232274 13

  • Zoro # G615355226


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Depth Limit (Indexable Drill)
5 x D
Shank
ISO 9766
Size
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232274 13
Zoro #
G615355226
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Depth Limit (Indexable Drill)
5 x D
Size
33
Shank Length
68 mm
Reach Length
165 mm

Details

Item
Indexable Drill
Series
Power Drill
Shank
ISO 9766
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Overhang
190 mm
Machining Strategy
HPC
No. of Cutting Edges
1
Point Angle
180 Deg
Type
13

Description

For holes up to IT10 accuracy. With internal cooling. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 114.3 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.